

Design: Tolerance range 6g, closed, pre-slotted form, with spiral point form on both sides from M3.
Application: For metric left threads according to DIN 13.
€41.17/ pieceexcl. VAT
€49.82incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Kind of thread | Metric |
Thread size metric (M..) | 4 |
Pitch outer thread | 0.7 mm |
Material | HSS |
DIN standard | EN 22568 |
Diameter | 20 mm |
Thickness | 5 mm |