FORMAT

FORMAT Die stocks EN22568 HSS Left M16

  • ERIKS:23412670
  • Manufacturer:4317784269216
Image 1
Dies for left thread

Design: Tolerance range 6g, closed, pre-slotted form, with spiral point form on both sides from M3.

Application: For metric left threads according to DIN 13.

Save to list

€87.93/ pieceexcl. VAT

€106.40incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
Metric
Thread size metric (M..)
16
Pitch outer thread
2 mm
Material
HSS
DIN standard
EN 22568
Diameter
45 mm
Thickness
18 mm