FORMAT

FORMAT Die stocks EN22568 HSS 6E M5

  • ERIKS:23412649
  • Manufacturer:4317784359719
Image 1
Die stocks for metric thread

Design: Closed, pre-slotted form, with spiral point form on both sides from M3.

Application: For regular metric threads according to DIN 13.



Design: EN 22568, closed, pre-slotted form, with spiral point form on both sides from M3. Surface bright.

Application: For regular metric threads according to DIN 13.
Save to list

€35.99/ pieceexcl. VAT

€43.55incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
Metric
Thread size metric (M..)
5
Pitch outer thread
0.8 mm
Material
HSS
DIN standard
EN 22568
Diameter
20 mm
Thickness
7 mm