FORMAT

FORMAT Die DIN40434 HSS PG13.5

  • ERIKS:23412758
  • Manufacturer:4317784269704
Image 1
Dies for steel casing pipe thread

Design: Closed, pre-slotted form with spiral point form on both sides.

Application: For steel casing pipe threads DIN 40430.

Save to list

€97.21/ pieceexcl. VAT

€117.62incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
PG
Material
HSS
DIN standard
40434
Diameter
45 mm
Thickness
14 mm