

Design: Closed, pre-slotted form with spiral point form on both sides.
Application: For steel casing pipe threads DIN 40430.
€97.21/ pieceexcl. VAT
€117.62incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Kind of thread | PG |
Material | HSS |
DIN standard | 40434 |
Diameter | 45 mm |
Thickness | 14 mm |