FORMAT

FORMAT Die DIN40434 HSS NPT3/8"

  • ERIKS:23412766
  • Manufacturer:4317784269780
Image 1
Dies for NPT thread

Design: Closed, pre-slotted form with spiral point on one side.

Application: For NPT conical American pipe thread ANSI B1.20.1 taper 1:16, for thread with sealant.

Save to list

€100.77/ pieceexcl. VAT

€121.93incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
NPT
Thread size
3/8 in
Material
HSS
DIN standard
40434
Diameter
45 mm
Thickness
14 mm