

Design: Closed, pre-slotted form with spiral point on one side.
Application: For NPT conical American pipe thread ANSI B1.20.1 taper 1:16, for thread with sealant.
€74.95/ pieceexcl. VAT
€90.69incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Kind of thread | NPT |
Thread size | 1/8 in |
Material | HSS |
DIN standard | 40434 |
Diameter | 30 mm |
Thickness | 11 mm |