FORMAT

FORMAT Diamond mounted point ST1A1W cylindrical 5x45mm/3

  • ERIKS:23429168
  • Manufacturer:4317784137591
Image 1
Diamond grinding pin, cylindrical shape

Design: Especially suited to quick removal on galvanised coatings. Universal grain: D 126 – medium (to FEPA standard).

Application: For tool and production grinding of hard materials such as tungsten carbide, ceramics - pre- and finish sintered - glass as well as some non-ferrous metals.

Note: To avoid fringe heat damage to the workpiece and to increase the life of the tool we recommend the use of coolant lubricants. Recommended peripheral speed dry cutting: 8–18 m/s, wet cutting: 15-25 m/s.



Application: For machining radii, drill holes and contours . From Ø 8 mm with recess on the front face.

Save to list

€13.27/ pieceexcl. VAT

€16.06incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
End mill
Shaft Diameter
3 mm
Total length
45 mm
Head diameter
3 mm