FORMAT

FORMAT Diamond drill bit 68x90/65mm

  • ERIKS:23410242
  • Manufacturer:4317784124065
Image 1
Diamond drill bit

Design: Diamond socket countersink with extremely durable high-end diamond cutters for excellent material removal and high drilling speeds. The innovative drill head with special twist shape endures high drilling speed, fast drilling dust removal and reduce segment wear. Extremely precise and clean results, even in damp sandstone. Perfect for installations thanks to the exact cut in dry drilling with low levels of wear. Max. drilling depth 60 mm.

Application: For sandstone, brickwork.

Save to list

€158.98/ pieceexcl. VAT

€192.37incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
68 mm
Cutting depth
60 mm