FORMAT

FORMAT DIAL BORE GAU.W.AUTO.Cent.FUNCT.35-50mm

  • ERIKS:23421203
  • Manufacturer:4317784137003
Image 1
Design: With fixed tips made of steel, moveable carbide measuring bolts, dial gauge Ø 58 mm. Supplied with dial gauge, in a wooden case.

Application: For fast measurement of different bore hole characteristics.
Save to list

€124.59/ pieceexcl. VAT

€150.75incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Measuring range
from 35 to 50 mm