FORMAT

FORMAT Depth gauge with pin 200mm

  • ERIKS:23421034
  • Manufacturer:4317784286596
Image 1
Depth gauge with measuring pin, FORMAT

Design: Made of stainless steel, hardened, reading parts and vernier matt chrome-plated, high-precision laser-made graduations on both sides, with hardened measuring pin and locking screw. Supplied in wooden box.

Save to list

€60.95/ pieceexcl. VAT

€73.75incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Measuring range
from 0 to 200 mm