FORMAT

FORMAT Depth gauge 300mm

  • ERIKS:23421040
  • Manufacturer:4317784137041
Image 1
Depth gauge, FORMAT

Design: Made of stainless steel, hardened, vernier matt chrome-plated, high-precision laser-made graduations on both sides, double-sided measuring beam division, so that they can also be used as normal depth gauge calipers, with locking screw. Supplied in plastic case.
Save to list

€115.99/ pieceexcl. VAT

€140.35incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Measuring range
from 0 to 300 mm