

Design: Similar to DIN 6527.
Application: For deburring and chamfering. Best suitable for contouring.
60°.
€247.56/ pieceexcl. VAT
€299.55incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Deburring mill |
Maximum working length | 20 mm |
Shaft Diameter | 20 mm |
Total length | 104 mm |
DIN standard | 6527L |
Head diameter | 20 mm |