FORMAT

FORMAT Deburring mill NC DIN6527SC TiALN 120deg. 8mm

  • ERIKS:12594659
  • Manufacturer:4317784511117
Image 1
Solid carbide NC deburring mill

Design: Similar to DIN 6527.

Application: For deburring and chamfering. Best suitable for contouring.

Save to list

€41.48/ pieceexcl. VAT

€50.19incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Deburring mill
Maximum working length
12 mm
Shaft Diameter
8 mm
Total length
63 mm
DIN standard
6527L
Head diameter
8 mm