FORMAT

FORMAT Deburring mill NC DIN6527SC TiALN 120deg. 12mm

  • ERIKS:12594661
  • Manufacturer:4317784511131
Image 1
Solid carbide NC deburring mill

Design: Similar to DIN 6527.

Application: For deburring and chamfering. Best suitable for contouring.

Save to list

€85.61/ pieceexcl. VAT

€103.59incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Deburring mill
Maximum working length
16 mm
Shaft Diameter
12 mm
Total length
83 mm
DIN standard
6527L
Head diameter
12 mm