FORMAT

FORMAT Deburring mill NC DIN6527SC 90deg. 4.0mm

  • ERIKS:23110295
  • Manufacturer:4317784365017
Image 1
Image 2
Image 1
Image 2
Solid carbide NC deburring mill

Design: Similar to DIN 6527.

Application: For deburring and chamfering. Best suitable for contouring.

Save to list

€27.05/ pieceexcl. VAT

€32.73incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Deburring mill
Maximum working length
8 mm
Shaft Diameter
4 mm
Total length
54 mm
DIN standard
6527L
Head diameter
4 mm