




Design: Similar to DIN 6527.
Application: For deburring and chamfering. Best suitable for contouring.
120°.
€27.05/ pieceexcl. VAT
€32.73incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Deburring mill |
Maximum working length | 8 mm |
Shaft Diameter | 4 mm |
Total length | 54 mm |
DIN standard | 6527L |
Head diameter | 4 mm |