




Design: Similar to DIN 6527.
Application: For deburring and chamfering. Best suitable for contouring.
120°.
€68.67/ pieceexcl. VAT
€83.09incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Deburring mill |
Maximum working length | 16 mm |
Shaft Diameter | 12 mm |
Total length | 83 mm |
DIN standard | 6527L |
Head diameter | 12 mm |