

Design: With cylindrical shank. With evenly running special relief grinding in the cone coat. The good blade geometry results in a light, spiral cut. The chips are pushed up in the shank direction by the inclined hole and cannot damage the countersink. This makes the countersink round and protects the machine spindle.
Application: Suitable for light and chatter-free hole deburring and countersinking.
€8.07/ pieceexcl. VAT
€9.76incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Total length | 45 mm |
Type | Transverse hole countersink |
Point angle | 90 ° |
Material | HSS |