FORMAT

FORMAT Deb. countersink HSS Cross-hole 90deg. 10-15mm

  • ERIKS:12594271
  • Manufacturer:4317784504621
Image 1
Cross hole countersink, 90°

Design: With cylindrical shank. With evenly running special relief grinding in the cone coat. The good blade geometry results in a light, spiral cut. The chips are pushed up in the shank direction by the inclined hole and cannot damage the countersink. This makes the countersink round and protects the machine spindle.

Application: Suitable for light and chatter-free hole deburring and countersinking.

Save to list

€17.59/ pieceexcl. VAT

€21.28incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Total length
65 mm
Type
Transverse hole countersink
Point angle
90 °
Material
HSS