FORMAT

FORMAT Deb. countersink cr.-holeHSSE 90deg. 20-25mm

  • ERIKS:23410605
  • Manufacturer:4317784079525
Image 1
90° cross hole countersink

Design: With cylindrical shank. With evenly running special relief grinding in the cone coat. The good blade geometry results in a light, spiral cut. The chips are pushed up in the shank direction by the inclined hole and cannot damage the countersink. This makes the countersink round and protects the machine spindle.

Application: Suitable for light and chatter-free hole deburring and countersinking.

Save to list

€44.04/ pieceexcl. VAT

€53.29incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
35 mm
Total length
102 mm
Holding system
Cylindrical
Cutting direction
Right
Type
Countersinking cutter
Point angle
90 °
Material
HSS-co