FORMAT

FORMAT D4973-ISO8 INT.LATH.Tool HM 32X32X355mm

  • ERIKS:23117169
  • Manufacturer:4317784082624
Image 1
Image 2
Image 1
Image 2
Design: DIN 4971-DIN 4981 or according to company standards DIN 263/282 and 283. All steel shanks with approx. 750 N/mm² strength and flat-milled contact surface.
All lathe tools have a sharp-ground carbide cutting plate soldered on.
Tolerance overall length: max. ± 5 %.
Material/cutting plates:
Carbide types ISO-range P25/P30 and K10/K20.

All lathe tool are also available in the carbide types P10, P20, P40, M10/20 on request.

Application: For general turning work.

P25/P30 is suitable for steel, cast steel, long-chipping iron materials and malleable iron.
Save to list
Not available in webshop
Estimated delivery date - 10/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT