FORMAT

FORMAT Cutting tap bit set M12 to M32 x1.5 with stepped drill 7-32.5mm

  • ERIKS:12594244
  • Manufacturer:4317784504508
Image 1
Electrical assortment

Information on articles for cable screw-connections
The threads are metric ISO precision thread, each with a gradient of 1.5 for all sizes.
In distribution cabinets with wall thicknesses up to max. 3-5.5 mm, cable screw connections are screwed into the body. The thread core hole is drilled with one of our Subland drills for cable screw connections. Special cutting tap bits (M12-M32) have been developed for the corresponding thread. The cutting taps have a long pilot tip, which is used to fix the tool in the hole in order to create a 100% aligned thread, even with single-sided pressure. The tap drive is designed so that it can be operated with a standard hexagon insert (" nut) and a ratchet using just one hand. This type of drive saves time and space.

Design: Supplied in a robust plastic case with foam inlays for safe tool storage.

Set contents:
Special cutting tap bits M12 x 1.5; 16 x 1.5; 20 x 1.5; 25 x 1.5; 32 x 1.5
Subland drill with spiral slots EC 10 for Ø 7–32.5/M12 x 1.5/M32 x 1.5
Save to list

€333.61/ pieceexcl. VAT

€403.67incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
Metric fine
Material
HSS