FORMAT

FORMAT Cup brush steel M14 knotted 100x0.5mm

  • ERIKS:23153395
  • Manufacturer:4317784091589
Image 1
Cup brush with support ring, steel wire, knotted

Design: Removable support ring prevents the trim from moving sideways at high speeds or heavy loads. With thread M14 x 2.

Application: For use in all commercially available two-hand angle grinders. For aggressive use during heavy-duty cleaning tasks and when working on large surfaces. For the removal of paint, burrs, cinder, rust, scale, etc.
Save to list

€20.14/ pieceexcl. VAT

€24.37incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Wire diameter
0.5 mm
Brush diameter
100 mm