FORMAT

FORMAT Cup brush steel knotted 6mm 65x0.5mm

  • ERIKS:23288368
  • Manufacturer:4317784407106
Image 1
Tool cup brush, knotted

Design: With 6-mm shank.

Application: For use in drills and high-speed electrical and compressed air tools. For aggressive use during heavy-duty cleaning tasks and when working on large surfaces. For the removal of paint, burrs, cinder, rust, scale, etc.

Save to list

€11.65/ pieceexcl. VAT

€14.10incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Wire diameter
0.5 mm
Brush diameter
65 mm