FORMAT

FORMAT Cup brush stainless M14 wavy set 60x mm

  • ERIKS:23153415
  • Manufacturer:4317784268684
Image 1
Cup brush, stainless steel wire (1.4310), wavy set

Design: With thread M14 x 2.

Application: For use in all commercially available one-hand angle grinders. For minor to moderate cleaning and for working with large surfaces. For roughening and matting and for the removal of paint, varnish, burrs, rust, scale, etc.
Save to list

€10.91/ pieceexcl. VAT

€13.20incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Wire diameter
0.3 mm
Brush diameter
60 mm