FORMAT

FORMAT Cup brush Longlife steel M14 wavy set 60x mm

  • ERIKS:12739018
  • Manufacturer:4317784527958
Image 1
Cup brush, steel wire, stranded

Design: Twisted steel wire filaments for reduced wire breaks and gentle stripping. With thread M14 x 2.

Application: For use in all commercially available one-hand angle grinders. Especially for fine, satinised surface grinding. For minor to moderate cleaning and for working with large surfaces. For roughening and matting and for the removal of paint, varnish, burrs, rust, scale, etc.
Save to list

€13.25/ pieceexcl. VAT

€16.03incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Wire diameter
0.3 mm
Brush diameter
60 mm