FORMAT

FORMAT Crimping tool set with interchangeable bits5-pc

  • ERIKS:14569947
  • Manufacturer:4317784618397
Image 1
Crimping pliers with interchangeable inserts

Design: Pliers made of steel, handles with plastic coating. Change of crimping profile without tools. Processing from side. Supplied in nylon folder with foam module.

Application: For crimping wire end ferrules DIN 46228 (part 1 + 4), connectors, flat plugs and flat ferrules DIN 60352.

5 interchangeable inserts for machining:
Ferrules 0.5–6 mm²; 6–16 mm²
Insulated connectors 0.5–6 mm²
Non-insulated connectors 0.75–10 mm²
Flat push-on contacts flat plugs 0.5–6 mm²

Save to list

€229.66/ pieceexcl. VAT

€277.89incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT