

€127.00/ setexcl. VAT
€153.67incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | 335-C |
Type | Countersinking cutter |
Point angle | 90 ° |
Material | HSS |