FORMAT

FORMAT Countersink set DIN335 K20 form C 90deg. 6.3-20.5mm

  • ERIKS:12043829
  • Manufacturer:4317784476867
Image 1
90° countersinks and deburring countersinks set, carbide

Design: DIN 335-C. 90° countersink angle. Axial and relief ground and CBN deep-ground. With straight, u-shaped flute length and flutes ground from solid. For tough materials such as Hardox 400/500, steels up to 60 HRC.

Application: The excellent cutting properties and easy machining process result from the cone-shaped relief grinding on the coat and angle of rake. The countersink achieves the best results with the strongest feed and lowest cutting speed.

Note: Sufficient supply of coolant is essential.
Save to list

€661.53/ setexcl. VAT

€800.45incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Holding system
Cylindrical
Cutting direction
Right
DIN standard
335-C
Type
Countersinking cutter
Point angle
90 °
Material
Hard metal