FORMAT

FORMAT Countersink set DIN335 HSS form C 90deg. 6.3-25mm

  • ERIKS:12043817
  • Manufacturer:4317784476805
Image 1
90° countersinks and deburring countersinks set

Design: Axial and radial relief ground and CBN deep-ground. Also provided with cutting and clearance angles for the most common materials. Supplied in a robust, high quality plastic cassette with automatic countersink setup function when opened.

Note: Sufficient supply of coolant is essential for uncoated designs. Other set arrangements available on request.
Save to list

€86.35/ setexcl. VAT

€104.48incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Holding system
Cylindrical
Cutting direction
Right
DIN standard
335-C
Type
Countersinking cutter
Point angle
90 °
Material
HSS