FORMAT

FORMAT Countersink HSSE DIN335 10.4mm cyl. 90° shape C unq DUO+ long

  • ERIKS:14570056
  • Manufacturer:4317784627443
Image 1
90° countersinks and deburring countersinks with uneven pitch, long, with cyl. shank

Design: Particularly good cutting properties thanks to the unequally split cutting edges. Reduction of feed force and chattering on the sinking surface due to reduced axial and radial forces.

Application: Universal countersinks and deburring countersinks with DUO # H + # coating, for drilling of all kinds.

Save to list

€38.14/ pieceexcl. VAT

€46.15incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT