FORMAT

FORMAT Countersink DIN335 HSS TiALN FORM C cylinder shank 90deg. 4.3mm

  • ERIKS:12594276
  • Manufacturer:4317784504676
Image 1
90° countersinks and deburring countersinks

Design: Axial and radial relief ground and CBN deep-ground. Also provided with cutting and clearance angles for the most common materials.

Application: Suitable for universal chatter and burr-free drilling, countersinking and deburring work for countersunk screws DIN 963, DIN 964, DIN 965 and DIN 966 in one step.
The excellent cutting properties and easy machining process result from the cone-shaped relief grinding on the coat and angle of rake. The countersink achieves the best results with the strongest feed and lowest cutting speed.

Note: Sufficient supply of coolant is essential for uncoated designs.

Save to list

€13.56/ pieceexcl. VAT

€16.41incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
4.3 mm
Total length
40 mm
Holding system
Cylindrical
DIN standard
335-C
Type
Deburring tool
Coating
TiAIN
Point angle
90 °
Material
HSS