FORMAT

FORMAT Counterbore medium HSS shank MK through-hole M24

  • ERIKS:23410593
  • Manufacturer:4317784258098
Image 1
Counterbore with Morse taper shank, for through hole, medium quality grade

Design: Spiral fluted with fixed pilot.

Application: For countersinking inner hexagon screws DIN 912, DIN 6912 and DIN 7984 as well as cylinder screws DIN 84 (ISO 1207).

Note: Further dimensions available on request.

Save to list

€146.69/ pieceexcl. VAT

€177.49incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
40 mm
Total length
205 mm
Holding system
Morseconus 3
Cutting direction
Right
Type
Countersinking cutter
Material
HSS