FORMAT

FORMAT Counterbore medium HSS shank MK through-hole M12

  • ERIKS:23410587
  • Manufacturer:4317784258036
Image 1
Counterbore with Morse taper shank, for through hole, medium quality grade

Design: Spiral fluted with fixed pilot.

Application: For countersinking inner hexagon screws DIN 912, DIN 6912 and DIN 7984 as well as cylinder screws DIN 84 (ISO 1207).

Note: Further dimensions available on request.

Save to list

€54.72/ pieceexcl. VAT

€66.21incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
20 mm
Total length
150 mm
Holding system
Morseconus 2
Cutting direction
Right
Type
Countersinking cutter
Material
HSS