FORMAT

FORMAT Counterbore medium DIN373HSS TiN through-hole cylinder shank M6

  • ERIKS:12125822
  • Manufacturer:4317784476454
Image 1
180° counterbore with cyl. shank, for through hole, medium quality grade

Design: Spiral fluted with fixed pilot.

Application: For countersinking inner hexagon screws DIN 912, DIN 6912 and DIN 7984 as well as cylinder screws DIN 84 (ISO 1207). Ideal for burr-free and chatter-free sinking of steel, cast iron and light metals.

Save to list

€19.71/ pieceexcl. VAT

€23.85incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
11 mm
Total length
80 mm
Holding system
Cylindrical
Cutting direction
Right
DIN standard
373
Type
Countersinking cutter
Material
HSS