

Design: Spiral fluted with fixed pilot.
Application: For countersinking inner hexagon screws DIN 912, DIN 6912 and DIN 7984 as well as cylinder screws DIN 84 (ISO 1207).
Note: Further dimensions available on request.
€67.08/ pieceexcl. VAT
€81.17incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Diameter | 26 mm |
Total length | 190 mm |
Holding system | Morseconus 3 |
Cutting direction | Right |
Type | Countersinking cutter |
Material | HSS |