

Design: Spiral fluted with fixed pilot.
Application: For countersinking inner hexagon screws DIN 912, DIN 6912 and DIN 7984 as well as cylinder screws DIN 84 (ISO 1207). Ideal for burr-free and chatter-free sinking of steel, cast iron and light metals.
€13.65/ pieceexcl. VAT
€16.52incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Diameter | 6 mm |
Total length | 71 mm |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | 373 |
Type | Countersinking cutter |
Material | HSS |