

Design: 90° countersink angle. Axial and relief ground and CBN deep-ground. With straight, u-shaped flute length and flutes ground from solid.
Application:For tough materials such as Hardox 400/500, steels up to 60 HRC. The excellent cutting properties and easy machining process result from the cone-shaped relief grinding on the coat and angle of rake. The countersink achieves the best results with the strongest feed and lowest cutting speed.
Note: Sufficient supply of coolant is essential.
With morse taper shank available on request.
€95.44/ pieceexcl. VAT
€115.48incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Diameter | 10.4 mm |
Total length | 50 mm |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | 335-C |
Type | Countersinking cutter |
Point angle | 90 ° |
Material | Hard metal |