FORMAT

FORMAT Counerbore core hole HSS shank MK M16

  • ERIKS:12594264
  • Manufacturer:4317784504553
Image 1
Counterbore with Morse taper shank for core hole

Design: Spiral fluted with fixed pilot.

Application: For countersinking inner hexagon screws DIN 912, DIN 6912 and DIN 7984 as well as cylinder screws DIN 84 (ISO 1207).

Note: Further dimensions available on request.

Save to list

€74.26/ pieceexcl. VAT

€89.85incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Total length
190 mm
Type
Countersinking cutter
Material
HSS