




Design: Concave.Application: Suitable for rounding outer edges. For producing radii.
€85.32/ pieceexcl. VAT
€103.24incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Ball nose profile cutters |
Shaft Diameter | 25 mm |
Total length | 85 mm |
DIN standard | DIN 6518 B |
Head diameter | 28 mm |