FORMAT

FORMAT Concave cutter DIN6518 HSSCo8 bright, form B 5mm

  • ERIKS:23110444
  • Manufacturer:4317784086608
Image 1
Image 2
Image 1
Image 2
Quarter-round router bit (concave cutter)

Design: Concave.Application: Suitable for rounding outer edges. For producing radii.

Save to list

€45.92/ pieceexcl. VAT

€55.56incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Ball nose profile cutters
Shaft Diameter
12 mm
Total length
60 mm
DIN standard
DIN 6518 B
Head diameter
16 mm