FORMAT

FORMAT Concave cutter DIN6518 HSSCo8 bright, form B 12mm

  • ERIKS:23110448
  • Manufacturer:4317784084802
Image 1
Image 2
Image 1
Image 2
Quarter-round router bit (concave cutter)

Design: Concave.Application: Suitable for rounding outer edges. For producing radii.

Save to list

€113.42/ pieceexcl. VAT

€137.24incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Ball nose profile cutters
Shaft Diameter
25 mm
Total length
90 mm
DIN standard
DIN 6518 B
Head diameter
34 mm