




Design: Concave.Application: Suitable for rounding outer edges. For producing radii.
€34.37/ pieceexcl. VAT
€41.59incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Ball nose profile cutters |
Shaft Diameter | 10 mm |
Total length | 60 mm |
DIN standard | DIN 6518 B |
Head diameter | 9 mm |