FORMAT

FORMAT Compact grinding disc fleece 125mm veryfine 4 S

  • ERIKS:14413473
  • Manufacturer:4317784607896
Image 1
Compact grinding disc

Design: Multi-layer compressed fleece material with a high proportion of evenly distributed abrasive grains. High residue removal and good service life with good surface quality. Standard bore 22.23 mm.

Application: For finishing surfaces, blending scratches, removing resins and adhesives on high-alloyed steels and titanium alloys.

Save to list

€20.25/ pieceexcl. VAT

€24.50incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT