FORMAT

FORMAT Compact clamp NC FKS 160mm stepped jaws

  • ERIKS:12622521
  • Manufacturer:4317784523400
Image 1
NC compact clamp FKS

Design: Clamping system mechanical/mechanical with power transmitter, manually operated. The stable steel base body and all guides have been hardened and ground on all sides, all clamping slides with cross grooves are hardened on all sides and the functional surfaces ground. The drive spindle is provided with pre-setting of clamping force. With clamping surfaces for clamping claws and stable chip protection, prevents chips from penetrating the interior of the body. With lubricating nipples on both sides, all guides and spindle threads subject to wear can be lubricated. Turning the clamping jaws extends the clamping range.

Application: Ideal for use on machining centres. Can be clamped base side.

Scope of delivery: NC compact clamping system with a stationary and a movable stepped jaw.

Save to list

€6,559.77/ pieceexcl. VAT

€7,937.32incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Clamping/chucking range
320 mm
Jaw width
160 mm