FORMAT

FORMAT Compact clamp NC FKG-L 125mm stepped jaws

  • ERIKS:12742177
  • Manufacturer:4317784540636
Image 1
NC compact clamp FKG

Design: With mechanical/mechanical clamping system. The workpiece support surfaces are hardened and ground on the cast-iron NC compact clamping system. With a stationary and a movable stepped jaw, reversible, hardened and ground. With clamping surfaces for clamping claws and stable chip protection, prevents chips from penetrating the interior of the body. Turning the clamping jaws extends the clamping range.

Application: Ideal for use on milling machines and machining centres.

Scope of delivery: NC compact clamping system with stepped jaws.

Save to list

€3,550.48/ pieceexcl. VAT

€4,296.08incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Clamping/chucking range
216 mm
Jaw width
125 mm