

Design: DIN 3113, ISO 3318, Form B. Matt chrome-plated, jaw angled 15°. Supplied in a carton.
Made of chromium-vanadium steel, forged. Ring side deep offset. Gripping, oval shaft.
€124.82/ pieceexcl. VAT
€151.03incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Combination spanner set |
Set version | Combination spanner set, 9-piece |
Material | Chrome-vanadium steel |
Total number of tools | 9 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Cardboard |