

Design: DIN 3113, ISO 3318, Form A. Made of chrome vanadium steel, forged, matt chrome-plated, ring side angled 15°, with stable shaft with double T profile.
€75.60/ pieceexcl. VAT
€91.48incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Combination spanner set |
Set version | Combination spanner set, 8-piece |
Material | Chrome-vanadium steel |
Total number of tools | 8 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Cardboard |