FORMAT

FORMAT Combination spanner set, Set of 8, Chrome-vanadium steel, 4317784632577

  • ERIKS:14572492
  • Manufacturer:4317784632577
Image 1
Combination spanner set, straight, in roll-up case

Design: DIN 3113, ISO 3318, A-shape. Made of chrome vanadium steel, forged, matt chrome-plated, ring side angled 15°, with non-slip, oval shaft. Supplied in nylon roll-up case.
Save to list

€19.34/ pieceexcl. VAT

€23.40incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Combination spanner set
Set version
Combination spanner set, 6-piece
Material
Chrome-vanadium steel
Total number of tools
8
Heating- + sanitary mechanic set
No
E-mechanic set
No
Packaging
Case